RATCHET COMBINATION WRENCHES
Many times at work having the right wrench is the solution to every problem. For this reason, our online catalog includes many sizes and types of ratchet combination wrench for everyday use.
COMBINED WRENCHES: THE MEASURES
A wrench combined with a ratchet is used to loosen or tighten bolts, nuts and other joining elements. For each bolt there is the perfect-sized combined wrench, so you can tighten or loosen it in the most practical and simple way possible. For this reason we offer combined wrenches of many different sizes, so that anyone can find the most suitable one for the individual purpose. For regular use over time we recommend our wrench assortments, which allow you to always have the most suitable model or size in hand.
COMBINATION WRENCH TYPES
Depending on your needs, we provide combined wrenches in different types. In this way it is possible to find a wrench of the appropriate size, but also of the most suitable type to carry out a specific job. In particular, the combination wrench with a straight ratchet has on one side a ring with fine dentition and on the other side an open mouth inclined at 15°. The wrench combined with polygonal ratchet instead has an articulated head and can withstand strong stresses; for this combination wrench, many different sizes are available.
In cases where it is necessary to have a hexagonal combination wrench, you can take advantage of our multiprofile polygonal ratchet combination wrench, the opening of which adapts to the most common types of screws, nuts and bolts. All our ratchet combined wrenches are made of chrome-vanadium steel.