For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench, metric, straight
Wrench with ratchet function on the ring side
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/115341.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53284.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Ring side drive:
- POWERDRIV modified, 12 point
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured ring core for smooth and safe running
Standard: max. torque in accordance with DIN 899
Geometry:
- Ring side straight
- Jaw position 15°
Narrow ring side for working in the tightest spots
This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.
Loosen the screws with the jaw side, and tighten with the ratchet mechanism on the ring side
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!