For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench
Retaining ring prevents the fastener slipping from the wrench
Register now and access more than 15,000 products


Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Design: metric, straight
Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation
Very rugged, strong ratchet tool for high tightening torques
Standard: max. torque according to DIN 899
Material: Chromium-vanadium steel
Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated
Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated
Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!