For detailed information, other images and documents, please select individual articles from the following table.
Double ring ratchet wrench set 32 pieces
Special tool assortment for use in confined spaces.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Contents: 32 pieces
- Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm
- Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm
- Adapter 10 mm x 1/4 inch
- 4 bits 1/4 inch, TX: TX 15, 20, 25, 27
- 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm
- 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm
- 3 bits 1/4 inch, PH: PH 1, 2, 3
- 4 bits 10 mm, TX: TX 30, 40, 45
- 3 bits 10 mm, triple square: M 5, 6, 8
- 2 bits 10 mm, for hexagon socket: Size 7, 8 mm
- 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!