Welcome to Würth UK For trade customers only
Ratchet magazine screwdriver not equipped
Ratchet magazine screwdriver not equipped - 1
Ratchet magazine screwdriver not equipped - 2
Ratchet magazine screwdriver not equipped - 3
Ratchet magazine screwdriver not equipped - 4
Ratchet magazine screwdriver not equipped - 5
Ratchet magazine screwdriver not equipped - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver not equipped

Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
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
With ratchet, magazine can be equipped as desired


  • Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver

  • Easy to equip thanks to the 1/4 inch standard bit mount

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click


Reliable and durable


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile