For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver Vehicle/metal
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Everything you need for efficient working
- Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver
- Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Secure closing of the bit magazine with an audible click
- Quick selection of the correct bit with the Würth colour code
- Includes 12 commonly used bits for the vehicle sector and metalworking
Durable and long-lasting
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
For automotive and metalwork sectors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!