For detailed information, other images and documents, please select individual articles from the following table.
Flexible ratcheting combination wrench
Flexible ratchet head allows more space for fingers or for negotiating obstacles
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Box end drive:
- POWERDRIV modified bi-hexagon
- Finely toothed - 72 teeth, 5° arc swing
- Precision-engineered ring core for smooth and secure movements
- Narrow for working in the tightest spaces
Flexible ratchet head:
- 180° joint
- Highly flexible for tightening or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight box end
- 15° offset heads
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Loosen bolts using the open end and tighten using the ratchet mechanism on the box end.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!