The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3D hinge Insert For recessing
Can be adjusted in three directions without dismounting, wedging and opening the door leaf
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The hinges are recessed on the door leaf and frame side
- High pull-out resistance
- Frame section with rim to neatly cover the recess
- No relubrication of the hinges required due to maintenance-free plastic pipe shoe
- Excellent running properties
- Safety lock (pin lock) available as standard
- Suitable for lip seals
Specified dimensions not binding. Subject to technical changes.
For rebated wooden doors with a rebate space of 4 mm and a lip of 15 mm or 18 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!