Welcome to Würth UK For trade customers only
Sliding Systems Reinforce Profile Concepta

For detailed information, other images and documents, please select individual articles from the following table.

Sliding Systems Reinforce Profile Concepta

Comes in 2.6m lengths
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
In order for the loads to be supported by the door fittings, reinforcement profiles are used. Normally they are closed profiles, usually square welded, which then receive the corresponding milling so that it is possible to house the closing mechanism. In this sense, the reinforcement profile with the Folding Concepta connecting plate is 2.6 m long. It is 65 mm high and 100 mm wide. It is made entirely of aluminum, with a matte anodized finish. The presentation in which it is packed is one unit.