For detailed information, other images and documents, please select individual articles from the following table.
Renovation hinge, screw-on/drill-in
Quick and easy mounting of door on a frame
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Ideal for use in exhibition stand construction, private homes, doors and drywalling
- Perfectly suited for wooden block frames and rebated wooden doors
- Made from robust steel, which is zinc plated and passivated to prevent corrosion
- 3 holes for simple and fast installation
- Good movement properties due to the precise roll diameter
- Versatile - can be used for DIN R/L doors
- High load capacity when using 2 or 3 hinges together
- Suitable for a wide range of door widths
- Quick installation due to optimised design
Delivery without fastening screws!
Specified dimensions not binding. Subject to technical changes.
For internal doors during renovation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!