Welcome to Würth UK For trade customers only
Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

For detailed information, other images and documents, please select individual articles from the following table.

Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

Set including replacement cutting wheel with ball bearing (22 x 6.0 x 5.8 mm) and corresponding axle suitable for both tile cutters
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
Robust


  • The replacement wheel is made from extremely hard tungsten carbide, making it particularly robust and resistant to wear


Precise


  • The cutting wheel with ball bearing is especially precise due to its wide, ground edges


Easy to use


  • The replacement wheel is supplied with the hardened axle for fixing, and the cutting wheel can be easily mounted on this