Welcome to Würth UK For trade customers only
Friction Stay Restrictor Arm

For detailed information, other images and documents, please select individual articles from the following table.

Friction Stay Restrictor Arm

Unobtrusive mechanism designed to be less tempting to children
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
The Restrictor Friction Hinge is a simple and effective way to restrict the initial opening of a window to a maximum of 100mm, in accordance with BS8213-1:2004. It is able to withstand the load bearing forces required in BS EN 14351 and BS6375-2. The unobtrusive mechanism, which is integral to the hinge and designed to be less tempting to children, requires a level of dexterity to operate and two hands are required to coordinate opening, giving added protection. An automatic reset facility ensures safe operation at all times.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.