For detailed information, other images and documents, please select individual articles from the following table.
Retouching paint pens, assortment
For recolouring and covering edges and scratches as well as for pre-colouring damaged areas. A sprung pen tip provides an even flow of paint and therefore optimum results.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Easy and quick to apply
- No brush and paint pot required
- Ready to use immediately and quick-drying
Large selection of colours for a wide range of different wood colour tones.
Good adhesion
- Adheres to a range of surfaces, making it suitable for universal use
- Resistant to smearing and scratch-resistant
Suitable for indoor and outdoor use
The retouching pens are not refillable.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For recolouring and covering edges, scratches, chafe marks, minor touch-up defects and mitre grooves as well as correcting wood colours. Optimum paint quality for a continuous flow of paint. For both indoor and outdoor use.
Shake the pin for approx. 30 seconds before use. The stirring balls must be clearly audible. Remove the pen lid and hold the pen with the tip pointing upwards. The pen is audibly vented by briefly pressing on "P". Then point the tip downwards to activate the pen. The tip is slowly filled with paint by carefully pressing on "P". Apply light pressure to use the pen at a flat angle (approx. 45°). The valve opens and the paint flows evenly and continues to do so. During application, avoid pressing on "P", as this can lead to an uncontrolled flow of paint. Thanks to the new shape of the tip, it is also easy to work hard-to-reach areas (corners, narrow areas) with precision.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!