For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet nut, round ball head, yellow passivated
The ball head supports the rivet nut well in the riveted surface
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fluting under the shank prevents unwanted twisting
Fast and easy to use; enables the following:
- Cables can be fastened to a surface where threads cannot be made
- Metric thread allows for the creation of an assembly that can be detached
- When fastening, the limitations of tensile and shear strength can be strictly observed
General mechanics, metal structures, maintenance services, boiler manufacturing, sheet machining, locksmith work, aluminium structures, manufacturing equipment and machines
1) Twist the blind rivet nut into the rivet tool
Set the assembly (= the rivet tool with the attached blind rivet nut) against the piece to be attached
2) Use the rivet tool to make a protrusion under the surface that needs riveting
The blind rivet nut will expand and cannot twist
3) Twist the rivet tool off and fasten the piece to the surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!