For detailed information, other images and documents, please select individual articles from the following table.
Rivet nuts, round pan head with pliers, assortment
505 pieces in system case 4.4.1. Rivet nuts, round pan head, M3–M6, aluminium
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Assortment of 505 pieces
- 1 rivet nut pliers
- 1 thread mandrel M3 / M4 / M5 / M6
- 100 blind rivet nuts M3 (0.3–2.0 mm)
- 100 blind rivet nuts M4 (3.0–4.5 mm)
- 100 blind rivet nuts M5 (3.0–5.5 mm)
- 100 blind rivet nuts M6 (0.5–3.0 mm)
- 100 blind rivet nuts M6 (3.0–5.5 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!