Welcome to Würth UK For trade customers only
Draw Systems Roller Guide
Draw Systems Roller Guide
´
Draw Systems Roller Guide - 1

For detailed information, other images and documents, please select individual articles from the following table.

Draw Systems Roller Guide

Screw On

See product details

Available in 27 versions
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
You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.




  • The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.

  • Slides are supplied in sets.

  • Self-closing.

  • Load capacity of up to 20Kg per set.

  • For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11.

  • For mounting slide without drilling: Flathead screw Ø3,5 x 16.

  • Please see the direct mounting version with Ø8 or Ø10 fixing lugs.