Welcome to Würth UK For trade customers only
A 105 door handle
A 105 door handle - 1
A 105 door handle - 2
A 105 door handle - 3
A 105 door handle - 4
A 105 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 105 door handle

Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands

See product details

Available in 6 versions
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
  • Simple installation and the best-possible hold, since the handles and base rosette are mounted separately and are attached end-to-end using tapping screws

  • High-quality handle mount with clearance-free connection and angular movement of ≤ 1 mm between the handle and motion element in the rosette, which ensures stability when used

  • Unified design with matching window handles for a consistent appearance
Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm

Dimensions subject to change. Subject to technical changes.