Welcome to Würth UK For trade customers only
Door handle A 114
Door handle A 114 - 1
Door handle A 114 - 2
Door handle A 114 - 3
Door handle A 114 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 114

See product details

Available in 5 versions
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for easier access and using exclusively tapping screws



High-quality handle bearing


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm

Specified dimensions not binding. Subject to technical changes!