The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 134 door handle
High-quality stainless steel finish with square rosette and concealed ball-bearing technology.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.
High-quality handle bearing
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use. The door handle is also fitted with return springs on both sides.
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Delivery time: approx. 10 working days for lever/handle sets.
Dimensions subject to change. Subject to technical changes.
Can be used in private living areas and public areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!