Welcome to Würth UK For trade customers only
A 134 door handle
A 134 door handle - 1
A 134 door handle - 2
A 134 door handle - 3
A 134 door handle - 4
A 134 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 134 door handle

High-quality stainless steel finish with square rosette and concealed ball-bearing technology.

See product details

Available in 4 versions
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.



High-quality handle bearing


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use. The door handle is also fitted with return springs on both sides.

Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.



Delivery time: approx. 10 working days for lever/handle sets.

Dimensions subject to change. Subject to technical changes.