Welcome to Würth UK For trade customers only
A 303 Click door handle
A 303 Click door handle - 1
A 303 Click door handle - 2
A 303 Click door handle - 3
A 303 Click door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 303 Click door handle

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm

See product details

Available in 4 versions
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
  • Door handle, pivot-mounted, mounted with return spring on one side on plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, cover rosette, fastening bolts and square pin to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After installation, the door handles are firmly connected to the base rosette.

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.