Welcome to Würth UK For trade customers only
A 505 FS Click door handle
A 505 FS Click door handle - 1
A 505 FS Click door handle - 2
A 505 FS Click door handle - 3
A 505 FS Click door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 505 FS Click door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 3 versions
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
  • Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

The door handle fittings include either an unattached square solid spindle or handle/knob spindle ■ 9 mm. Door handles can also be supplied with an antibacterial surface on request by special order.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to instructions by a qualified professional. Failure to do so will void any warranty claim.


Delivery time approx. 10 working days after receipt of order for art. no. 0687155256.

Specified dimensions not binding. Subject to technical changes!