Welcome to Würth UK For trade customers only
Door handles A 505
Door handles A 505 - 1
Door handles A 505 - 2
Door handles A 505 - 3
Door handles A 505 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles A 505

Maximum possible retention

See product details

Available in 4 versions
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
  • The handle and base rosette are securely and permanently connected for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

Door handles include an unmounted square expansion pin or knob pin ■ 8 mm with an M12 thread.

Dimensions subject to change. Subject to technical changes.