Welcome to Würth UK For trade customers only
A 505 door handle
A 505 door handle - 1
A 505 door handle - 2
A 505 door handle - 3
A 505 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 505 door handle

Best-possible hold

See product details

Available in 4 versions
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
  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M12 thread.

Dimensions subject to change. Subject to technical changes.