Welcome to Würth UK For trade customers only
A 55 door handle
A 55 door handle - 1
A 55 door handle - 2
A 55 door handle - 3
A 55 door handle - 4
A 55 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 55 door handle

High-quality stainless steel fitting with square screw-on rosette
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
  • Easy installation: Handles and base rosette are mounted separately for easier access and are attached using exclusively metric screws

  • High-quality handle bearing

  • Fitted with return springs on both sides
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.