Welcome to Würth UK For trade customers only
A 605 FS door handle
A 605 FS door handle - 1
A 605 FS door handle - 2
A 605 FS door handle - 3
A 605 FS door handle - 4
A 605 FS door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 605 FS door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors
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
  • The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette

  • Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Notice

Door handle fittings include an unattached square solid spindle or handle/knob spindle with front-end bore ■ 9 mm.


The delivery time is approx. 10 working days.



Door handles can also be supplied with an antibacterial surface by special order.



The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Specified dimensions not binding. Subject to technical changes.