Welcome to Würth UK For trade customers only
A 705 door handle
A 705 door handle - 1
A 705 door handle - 2
A 705 door handle - 3
A 705 door handle - 4
A 705 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 705 door handle

The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.

See product details

Available in 3 versions
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
  • Very simple assembly and best-possible hold

  • Handles and base rosette are mounted separately for easier access, rosettes are attached simply through special support cams that are pressed together in an infinitely variable arrangement

  • Flush look

  • Without the rosettes being milled into the door leaf
Notice

Door handle fittings include a split square ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!