Welcome to Würth UK For trade customers only
A 725 door handle
A 725 door handle - 1
A 725 door handle - 2
A 725 door handle - 3
A 725 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 725 door handle

The handle fitting made from stainless steel gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.

See product details

Available in 3 versions
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
Very simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access, rosettes are attached simply through special support cams that are pressed together in an infinitely variable arrangement.



Flush look


without the rosettes being milled into the door leaf.

Notice

Door handle fittings include a split square ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!