For detailed information, other images and documents, please select individual articles from the following table.
A 730 door handle
The handle fitting made from stainless steel gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached simply through special support cams that are pressed together in an infinitely variable arrangement.
Flush look
without the rosettes being milled into the door leaf.
Door handle fittings include a split square ■ 8 mm.
Specified dimensions not binding. Subject to technical changes!
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!