Welcome to Würth UK For trade customers only
ZD 36 door handle, escutcheon fitting
ZD 36 door handle, escutcheon fitting - 1
ZD 36 door handle, escutcheon fitting - 2
ZD 36 door handle, escutcheon fitting - 3
ZD 36 door handle, escutcheon fitting - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ZD 36 door handle, escutcheon fitting

High-quality door handle fittings made of die-cast zinc

See product details

Available in 5 versions
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
  • The door handles have a spring support on both sides, which relieves the door lock

  • The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons

  • The cover escutcheons are screwed on in this model

  • The door handles are firmly connected to the base escutcheon
Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Application area

Specified dimensions not binding. Subject to technical changes!