Welcome to Würth UK For trade customers only
ZD 44 door handle
ZD 44 door handle - 1
ZD 44 door handle - 2
ZD 44 door handle - 3
ZD 44 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

ZD 44 door handle

High-quality door handle fittings made of die-cast zinc

See product details

Available in 3 versions
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
  • The door handles have a spring support on both sides, which relieves the door lock

  • The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons

  • The cover escutcheons are screwed on in this model

  • The door handles are firmly connected to the base escutcheon
Notice

The door handle fittings include an unmounted square expanding pin or spindle ■ 8 mm.


Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!