The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High capillary activity
- Optimum creeping properties produce a high degree of rust penetration, i.e. even stubborn, rusted-on screw connections are removed
Optimum rust removal
- Penetrates rust and loosens seized screws and bolts
Excellent water displacement
- Displaces and penetrates moisture, e.g. in the case of contact difficulties
Corrosion protection additives for optimum corrosion protection
- Provides lasting protection against further corrosion
Resin- and acid-free
Silicone-free
Compatible with rubber and seals
This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For releasing rusty and oxidised screw connections on passenger cars, lorries, agricultural and construction machinery, assemblies and devices
Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!