Welcome to Würth UK For trade customers only
S9 welding helmet
S9 welding helmet - 1
S9 welding helmet - 2
S9 welding helmet - 3

For detailed information, other images and documents, please select individual articles from the following table.

S9 welding helmet

The S9 welding helmet has many advantages: Combined welding and grinding helmet, lightweight and slimline design, robust shell, integrated side windows. The S9 also incorporates a large clear visor for perfect vision during grinding tasks.
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
  • Ideal for all applications using a variety of welding processes

  • Automatic or manual mode

  • For automatic adjustment of protection level or manual adjustment to the current arc intensity

  • Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.

  • Lightweight and extremely comfortable

  • Smoke-repellent design

  • Protects against weld spatter and heat and protects during overhead welding

  • Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)

  • Padded anti-sweat headband
Notice

Caution: Not suitable for laser welding and gas welding.

Standards: EN 166 B, EN 175 B, EN 379


Test marks: CE, DIN, ANSI, CSA