For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor SHARK® Hammer TYPE PK
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made of zinc-plated steel
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled
- Suitable for in-place installation
- Can be removed via drive in screw head
- Ideal for slots thanks to large contact surface
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Halogen-free
European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: Multiple attachment of non-load-bearing systems in concrete SHARK® Hammer 6, 8
Performance data | ||||
Anchor diameter [mm] | 6 | 8 | ||
Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
Sand-lime brick KS 12 | – | 0,12 | ||
Hollow sand-lime brick KSL 12 | – | 0,075 | ||
Characteristic values | ||||
Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
Setting depth | hnom ≥ [mm] | 30 | 40 | |
Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
Nom. drill dia. | d0 [mm] | 6 | 8 | |
Hole dia. in comp. | df [mm] | 6,5 | 8,5 |
Drill hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0°C
Temperature in base material ≥ 0°C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing and electrical applications, e.g. ETICS skirting profiles, brackets, panels, sheets, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!