Welcome to Würth UK For trade customers only
wSafe® 2000 pneumatic safety coupling With comfort connection

For detailed information, other images and documents, please select individual articles from the following table.

wSafe® 2000 pneumatic safety coupling With comfort connection

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.

See product details

Available in 3 versions
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
Optimal compressed air supply and power delivery for compressed air consumers


Flow-optimised valve facilitates high flow rate of up to 2250 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.



High protection and corrosion resistance even under demanding conditions


Exposed surfaces are chrome-plated, nickel-plated or galvanised.



Long service life


Locking sleeve made from hardened steel



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.



Euro profiles are compatible with other compressed air fittings


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.