The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PRCD-S+ safety distributor
1-button operation – conventional “test” button is not required
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Portable fault current circuit breaker with differentiated measuring current ≤ 30 mA for alternating currents, pulsing direct fault currents, and phased fault currents
- Intermediate in-line device for direct connection in the line
- Detects measuring errors (e.g. wearing of gloves) and does not switch on
- Fully automatic testing of correct connection conditions
- Switches off L and N in fault situations, protective conductor circuit remains closed
- Protective conductor circuit is switched on in advance and switched off afterwards
- Protection against overvoltage and undervoltage
- Detects plant faults
Reliable, mobile personal protection against faulty electrical installations on construction and assembly sites
Not for use in:
- Refrigerators or other applications
- Machines with high switch-on currents
- IT current networks (isolating transformers, current generators, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!