The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CASSIOPEIA® safety goggles
Comfortable, individually adjustable safety goggles with a dynamic design
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- No pressure due to four air pads on the arm
- Length and rake of arms can be adapted individually
- Covers large area
- Wide field of vision due to ergonomically shaped lenses
- Highly impact-resistant polycarbonate lenses
- Scratch-resistant coating
- 100% UV protection (up to 400 nm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!