For detailed information, other images and documents, please select individual articles from the following table.
Elastico Pro safety harness
Ergonomic safety harness allowing maximum freedom of movement
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Optimum comfort thanks to
- Use of elastic belt material in the chest area
- X-shaped back padding
- Leg padding
Quick and easy to put on and take off thanks to
- Belts threaded through the back padding (no twisting)
- Quick-action buckles on the leg straps
Back harness eye in accordance with EN 361
Two chest loops as harness eye in accordance with EN 361
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!