For detailed information, other images and documents, please select individual articles from the following table.
Elastico W101 safety harness
Ergonomic safety harness with elastic harness material that makes it very comfortable to wear
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Maximum freedom of movement and very comfortable to wear
- The elastic harness material in the back and shoulder area allows maximum freedom during movements
- The material also ensures comfort when wearing the harness
Tools immediately to hand
- Tools are quickly at hand thanks to the holding loops on the sides
Tested and approved
- The safety harness can be loaded up to 140 kg
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!