For detailed information, other images and documents, please select individual articles from the following table.
Safety harness Profi 3
Ideal as safety harness and retaining harness
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Tested and approved for up to 125 kg
- Rear harness eye in accordance with EN 361
- Two chest loops as harness eye in accordance with EN 361
- Two side harness eyes in accordance with EN 358
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!