For detailed information, other images and documents, please select individual articles from the following table.
W100 safety harness
Ergonomic safety harness for low-fatigue wear, even for longer periods
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Wide, ergonomically shaped back support with inner lining
- Rear harness eyelet according to EN 361
- Two chest loops as harness eyelets in accordance with EN 361
- Two side retention eyelets in according with EN 358
- Climb protection eyelet according to EN 361 in connection with EN 353-1
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!