For detailed information, other images and documents, please select individual articles from the following table.
Scaffolding ratchet With tapered end
Black phosphated, with fall arrester
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Two handy tools in one
- Robust ratchet and straight tapered end combined for use on scaffolding
- Width across flats 19 mm and 22 mm on the robust head
- One-hand operation thanks to switchable clockwise/anti-clockwise rotation via reverse lever
- Easy handling and very comfortable working
With tapered end of ratchet
- For aligning scaffolding bore holes
For safe scaffolding
- Two through holes for attaching a fall arrester
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!