For detailed information, other images and documents, please select individual articles from the following table.
Screw extractor set, long 7 pieces
The problem solver for stripped hexagon socket and TX screws, in the most common sizes in a compact assortment. Can often also be used for similar drives.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Precision-manufactured conical spiral profile
3/8 inch square drive up to size 10 mm
1/2 inch square drive for 12 and 14 mm
Expansion effect limited by collar
Ideal for deep-lying screws
through its longer design
Great time saver
as no drilling out or welding on is necessary
Easy loosening of rounded hexagon socket and TX screws
thanks to the conical spiral profile
<><> 8–14 mm holes are enlarged by one millimetre. Select a suitable extractor, screw it into the drilled hole and subsequently extract the screw or bolt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!