Mild Steel Bearing Hinge - available in Satin, Chrome, Polish Brass & Black
Available in Grade 7 (40 Kg Total Door Mass) or Grade 11 (80kg Total Door Mass)
Available in size 102x76x2.7mm & 76x51x2mm
Mild Steel Material
CE 2812, UKCA 1121
BS EN1935 Performance Tested 200,000 Cycles To Grade 7 & Grade 11
BS EN1634 Fire Tested FD30 Minute Timber Door
8/10 Gauge Countersunk
Supplied With Screws
Supplied as a Pack of 2 Pieces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!