Eclipse Stainless Steel Bearing Hinge - Available in Satin, Polished, Matt Black, Antique Brass, Polished Brass & Satin Brass.
Available in Grade 7 (40 Kg Total Door Mass) or Grade 13 (120 Kg Total Door Mass)
SUS 201 Material Stainless Steel
CE 2812, UKCA 1121, Certifire CF336
BS EN1935 Performance Tested 200,000 Cycles To Grade 7
BS EN1634 Fire Tested FD30, 60 Minute Timber Door.
8 Gauge Countersunk
Supplied With Screws
Supplied as a Pack of 2 Pieces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!