Welcome to Würth UK For trade customers only
Ball bearing Hinge Stainless Steel

For detailed information, other images and documents, please select individual articles from the following table.

Ball bearing Hinge Stainless Steel

Grade 7/13

See product details

Available in 12 versions
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
Eclipse Stainless Steel Bearing Hinge - Available in Satin, Polished, Matt Black, Antique Brass, Polished Brass & Satin Brass.



Available in Grade 7 (40 Kg Total Door Mass) or Grade 13 (120 Kg Total Door Mass)



SUS 201 Material Stainless Steel



CE 2812, UKCA 1121, Certifire CF336



BS EN1935 Performance Tested 200,000 Cycles To Grade 7



BS EN1634 Fire Tested FD30, 60 Minute Timber Door.



8 Gauge Countersunk



Supplied With Screws



Supplied as a Pack of 2 Pieces

NoticeFor internal doors only, not suitable for front door applications.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.