Welcome to Würth UK For trade customers only
Radius Ball Bearing Hinge

For detailed information, other images and documents, please select individual articles from the following table.

Radius Ball Bearing Hinge

See product details

Available in 5 versions
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
Eclipse Stainless Steel Bearing Hinge - available in Polish Stainless Steel, Satin Stainless Steel



Manufactured With 10mm Radius



Grade 7 (40 Kg Total Door Mass)



Grade 13 (120 Kg Total Door Mass)



SUS 201 Material Stainless Steel



CE 2812, UKCA 1121, Certifire CF336



BS EN1935 Performance Tested 200,000 Cycles To Grade 13



BS EN1634 Fire Tested FD30, 60 Minute Timber Door



8 Gauge Countersunk



Supplied With 8×1.1/4″ Pozi Drive Screws



Supplied As A Pack of 2