Welcome to Würth UK For trade customers only
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 1
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 2
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 3
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 4
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 5
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 6
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 7
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 8
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 9
4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

4-in-1 assortment with NeoTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces

Everything is to hand in the ORSY system cassette for very convenient and precise application in steel with tensile strength up to 1,000 N/mm²
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
Twist drill bits with stepped drill bit tip geometry


  • Cutting edge geometry with extremely uneven pitch (EU+) for up to 50 % longer service life, up to 15 % faster drilling progress and up to 20 % lower energy consumption

  • Precise, circular holes

  • Eliminates pre-drilling, precise spot drilling without running off-centre

  • Extremely comfortable, effortless and fast drilling

  • No spinning and optimal power transmission in the drill chuck due to 3-flat shank (from dia. 4 mm)


Through hole machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral point tap

  • Homogenised surface structure due to the latest finishing process

  • Up to 30 % longer service life compared to conventional plain machine taps

  • Cutting edge geometry precisely tailored to steel materials


Includes bits and bit holder


  • Equipped bit bar with PH, TX and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth

Notice
  • Sufficient coolant and lubricant must be added during drilling processes and when cutting threads

  • For further information, such as recommended cutting values, please refer to the individual products