Welcome to Würth UK For trade customers only
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 1
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 2
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 3
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 4
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 5
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 6
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 7
4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces

Everything is to hand in the ORSY system cassette for application in steel with tensile strength up to 1,000 N/mm²
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
Twist drill bits


  • Optimised cross web thinning for 20 % lower infeed force, faster work progress and gentler way of working compared to conventional HSS twist drill bits

  • Optimised split point for precise spot drilling without centring, even on curved surfaces

  • Very precise point geometry for precise drill holes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and reduced buildup of material deposits


Through hole machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral point tap

  • Homogenised surface structure due to the latest finishing process

  • Up to 30 % longer service life compared to conventional plain machine taps

  • Cutting edge geometry precisely tailored to steel materials


Includes bits and bit holder


  • Equipped bit bar with PH, TX and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth

Notice
  • Sufficient coolant and lubricant must be added during drilling processes and when cutting threads

  • For cutting values and further information, please refer to the individual products