Welcome to Würth UK For trade customers only
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 1
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 2
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 3
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 4
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 5
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces

Consisting of twist drills and through hole screw taps from M3-M12 for machining aluminium and aluminium alloys ≤ 10 % silicon. Also suitable for long-chipping plastics, zinc and copper. Available in ORSY® system cassette.
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
Twist drill bit


  • Self-centring

  • HC (High Speed Cutting) grinding and precise rake ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

  • The plain groove ensures very good chip removal


Machine tap


  • Rake precisely tailored to aluminium

  • Optimised micro-geometry

  • The spiral point and the smoothed surface in the plain design minimise material adhesions and guarantee very good chip removal.


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.